Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2120
Zoro # G0175350
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 7/32 in
- Drilling Length 10 in
- Number of Cutter Heads 2
- Cutter Heads Carbide-Tipped
Product Information
- Brand Diablo
- MFR # DMAPL2120
- Zoro # G0175350
- UPC # 008925150473
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30 mm Combination Wrench (WCB24030)
- RIDGID Cap, PK2 (44545)
- PROTO 1/2 in Drive, 3/4" SAE Socket, 1 Points (J5444A)
- URREA Socket 3/8" Dr, 1 Pieces, Polished Mirror (49904ML)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2910-P25)
- DIABLO 1-1/4"x8"x13" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1290)
- DIABLO 1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1330)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2220)
- Diablo Drill Bits