Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2110
Zoro # G0175274
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 7/32 in
- Drilling Length 6 in
- Cutter Heads Carbide-Tipped
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2110
- Zoro # G0175274
- UPC # 008925150466
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Details
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1R)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 7/8 in L (J47705/64)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2120)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2910-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- DIABLO 1/2"x1-11/16"xSDS-Plus 2-Cutter (DMAST1030)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter (83701)
- Diablo Drill Bits