Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped H, PK25
Mfr # DMAPL2300-P25
Zoro # G0174949
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/2 in
- Drilling Length 4 in
- Overall Length 6 in
- Cutter Heads Carbide-Tipped
Product Information
- Brand Diablo
- MFR # DMAPL2300-P25
- Zoro # G0174949
- UPC # 008925150718
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped H,PK25 |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
SDS-Plus 2-Cutter Carbide-Tipped H,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- WARNER Full Putty Knife, Flex, 1-1/4" , Blade Material: Carbon Steel (621)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2140-P25)
- DIABLO SPEEDemon Carbide Tipped Red Granite Hammer Bit Set 5 pc (DMARG1220-S5)
- DIABLO 1-1/4"x8"x13" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1290)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2490)
- RELTON SDS+ Stop Drill 1/2"X13/16" (207STP-8-13)
- Diablo Drill Bits