Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped H, PK25
Mfr # DMAPL2150-P25
Zoro # G0174985
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/4 in
- Drilling Length 6 in
- Overall Length 8 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2150-P25
- Zoro # G0174985
- UPC # 008925150527
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped H,PK25 |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped H,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79978D2B41230)
- WIHA 3/8" Drive Socket Set SAE 16 Pieces 1/4 in to 7/8 in , Chrome (30190)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- DIABLO 3/16"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2920-P25)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2930)
- DIABLO 1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4090)
- DIABLO 3/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1010)
- WESTWARD Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In (6PTF0)
- Diablo Masonry Drill Bits