Shop All Diamond Saw Blades
Diablo
Saw Blade, 7" Blade Dia., 7/8" Arbor Hole
Mfr # DDD070DIA101F
Zoro # G1922160
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Metal
- For Use With Saw Type Angle Grinders, Circular Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Product Information
- Brand Diablo
- MFR # DDD070DIA101F
- Zoro # G1922160
- UPC # 00008925138341
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 2-1/2" |
Cut Width | 1.6 in |
Max. Cutting Depth | 2 1/2 in |
Details
Materials Cut | Metal |
For Use With Saw Type | Angle Grinders, Circular Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 8,450 RPM |
Grade | Better |
Max. RPM | 8450 |
Item | Diamond Saw Blade |
Diamond Knockout | Yes |
Arbor Hole | 7/8" |
Plate Thickness | 0.065 in |
Application | Cut-Off |
For Use With | Grinding & Polishing Metal |
Blade Material | Steel |
Series | DIA101F |
Description
Diamond Saw Blade, DIA101F Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,450 RPM, For Use With Saw Type Angle Grinders, Circular Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 1/2 in, Materials Cut Metal, Grade Better, Cut Width 1.6 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- GEDORE Wire Rope Cutter, 200mm (8320-200 JC)
- STARRETT Thickness Gage 003 (666-3)
- DIABLO WD&MTL BLD 6-1/2""32T CD (D0632GPX)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1400)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- DIABLO Diamond Saw Blade, Metal, 6" Dia. (DDD060DIA101F)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- Diablo Diamond Saw Blades