Shop All Circular Saw Blades
Diablo
Saw Blade, 60-Tooth Fine Finish Saw Blad
Mfr # D0860X
Zoro # G403673969
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .079"
- Max. RPM 9000
- Hook Angle 10 Degrees
- Application Fine Finish Wood Cutting
- For Use With High quality crosscuts and rip cuts in wood, plywood & melamine
Product Information
- Brand Diablo
- MFR # D0860X
- Zoro # G403673969
- UPC # 008925020806
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Saw Blade,60-Tooth Fine Finish Saw Blad |
Kerf | .079" |
Max. RPM | 9000 |
Hook Angle | 10 Degrees |
Application | Fine Finish Wood Cutting |
For Use With | High quality crosscuts and rip cuts in wood, plywood & melamine |
Description
Saw Blade,60-Tooth Fine Finish Saw Blad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- EKLIND 11 Piece SAE Ergonomic (68991)
- DIABLO 14", 84-Teeth Circular Saw Blade (D1484X)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280CF)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- Diablo Power Saw Blades