Shop All Hook & Loop Sanding Discs
Diablo
SandNet Discs w/Connection Pad, 60, PK10
Mfr # DND060060H10I
Zoro # G703674413
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 60
- Abrasive Grit Ceramic Blend
- For Use With Removal & stripping of paint without damaging the underlying surface
- Number of Pieces 10
Product Information
- Brand Diablo
- MFR # DND060060H10I
- Zoro # G703674413
- UPC # 008925141594
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 60 |
Abrasive Grit | Ceramic Blend |
For Use With | Removal & stripping of paint without damaging the underlying surface |
Number of Pieces | 10 |
Item | SandNet Discs w/Connection Pad,60,PK10 |
Application | Removal |
Description
SandNet Discs w/Connection Pad,60,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx1)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, 340D, Brown (7010361978)
- CLESCO 1 1/2" X 4 1/2" Sanding Sleeve80 Grit A/O Sanding Sleeve (SS-024072-080A)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DND050080H60P)
- DIABLO SandNet Discs w/Connection Pad, 15, PK50 (DND050150H60P)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD050320P15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- DIABLO HOOK&LOCK DSC 5""320G 15P (DCD050320H15G)
- DIABLO ROS Hook and Lock Disc Assorted, 5", PK50 (DCD050ASTH50G)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 150 (66623333617)
- Diablo Hook & Loop Sanding Discs