Shop All Hook & Loop Sanding Discs
Diablo
SandNET Discs, 320 Grit (Ultra Fine, PK5
Mfr # DND090320H05G
Zoro # G303674684
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Universal
- Grit 320
- For Use With Final sanding and surface preparation for stain/varnish
- Application Final Finish
- Number of Pieces 5
Product Information
- Brand Diablo
- MFR # DND090320H05G
- Zoro # G303674684
- UPC # 008925156895
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Universal |
Grit | 320 |
For Use With | Final sanding and surface preparation for stain/varnish |
Application | Final Finish |
Number of Pieces | 5 |
Item | SandNET Discs,320 Grit (Ultra Fine,PK5 |
Abrasive Grit | Ceramic Blend |
Description
SandNET Discs,320 Grit (Ultra Fine,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- WEILER Mounting Mandrel (36542)
- SUPERIOR PADS AND ABRASIVES 6 Inch- 5/8 Inch-11 UNC Hook & Loop Polishing Pad (RSP59)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- DIABLO SandNET Discs, 80 Grit (Coarse) , PK25 (DND090080H25G)
- DIABLO SandNET Discs, 220 Grit (Ultra Fin, PK25 (DND090220H25G)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #120 (M-172788)
- Diablo Hook & Loop Sanding Discs