Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 9"x11", 80G, PK4
Mfr # DCS911080S04G
Zoro # G7556836
product price: $5.27
/pk 4, $1.32/ea
Sold in multiples of 5 for $26.35
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Coarse
Product Information
- Brand Diablo
- MFR # DCS911080S04G
- Zoro # G7556836
- UPC # 008925094203
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Description
Sanding Sheet,9 In.x11 In.,80G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55959)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread (763940)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 36 Grit (735000)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- DIABLO SandNet 11 in. L X 9 in. W 120 Grit Ceramic Sanding Sheet 5 pk (DND911120H05G)
- DIABLO 2-7/8 in. L X 2-7/8 in. W Assorted Grit Aluminum Oxide Detail Sanding Triangle 10 pk (DETTRIVGPP10G)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911060S20G)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- Diablo Sandpaper Sheets