Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 9"x11", 60G, PK4
Mfr # DCS911060S04G
Zoro # G7556757
product price: $5.99
/pk 4, $1.50/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Ultra Coarse
Product Information
- Brand Diablo
- MFR # DCS911060S04G
- Zoro # G7556757
- UPC # 008925094197
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sanding Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Ultra Coarse |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,9 In.x11 In.,60G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BS (7000120726)
- HOMAX Rhodes American 2 Grade Medium/Coarse Steel Wool Pad , 12PK (10121112)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- NORTON CO SCUFF SPONGE FINE (20/pk) (NR03075)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 40G, PK6 (DCS045040S06G)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334ASTH12G)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 80 Grit Coarse 10 pk (DCT318080H10G)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 120 Grit Medium 10 pk (DCT318120H10G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #400 (M-176341)
- Diablo Sandpaper Sheets