Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 100G, PK15
Mfr # DCD050100H15G
Zoro # G7560178
product price: $9.97
/pk 15, $0.66/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Medium
- Abrasive Material Ceramic
- Grit 100
Product Information
- Brand Diablo
- MFR # DCD050100H15G
- Zoro # G7560178
- UPC # 008925093602
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 100 |
Item | Sanding Disc,Hook and Loop,5",100G,PK15 |
Description
Sanding Disc,Hook and Loop,5 In.,100G,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Acrylic Window (411405)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK15 (DCD050060H15G)
- DIABLO HOOK&LOCK DSC 5""320G 4PK (DCD050320H04G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD060320P15G)
- DIABLO SandNET Disc Assorted Pack, 5", PK10 (DND050ASTH10I)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- Diablo Hook & Loop Sanding Discs