Shop All Sanding Belts
Diablo
Sanding Belt, 4" W, 36" L, 120 Grit
Mfr # DCB436120S01G
Zoro # G7556678
product price: $5.97
/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Grit 120
Product Information
- Brand Diablo
- MFR # DCB436120S01G
- Zoro # G7556678
- UPC # 008925093374
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Sanding Belt,4"x36",120G |
Grit | 120 |
Description
Sanding Belt,4 In.x36 In.,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (348897)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- DIABLO Assorted Belt Pack, 4"x36", PK3 (DCB436ASTS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown (78072722560)
- Diablo Sanding Belts