Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 18" L, 36 Grit
Mfr # DCB318036S02G
Zoro # G7560205
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 36
Product Information
- Brand Diablo
- MFR # DCB318036S02G
- Zoro # G7560205
- UPC # 008925093176
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt,3"x18",36G,PK2 |
Grit | 36 |
Description
Sanding Belt,3 In.x18 In.,36G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- PFERD Internal Tube Fitting Brush - 2" Tube Size, 2-3/16" Exact Size (89635)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- DIABLO Sanding Belt, 3" W, 18" L, 50 Grit (DCB318050S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- Diablo Sanding Belts