Shop All Hook & Loop Sanding Discs
Diablo
ROS StickFast Discs, 40 Grit (Ultr, PK15
Mfr # DCD060040P15G
Zoro # G703674291
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Grit Ceramic Blend
- For Use With Fast leveling, shaping, extra heavy removal and stripping
- Number of Pieces 15
- Application Fast removal/leveling
Product Information
- Brand Diablo
- MFR # DCD060040P15G
- Zoro # G703674291
- UPC # 008925144915
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 40 |
Abrasive Grit | Ceramic Blend |
Item | ROS StickFast Discs,40 Grit (Ultr,PK15 |
For Use With | Fast leveling, shaping, extra heavy removal and stripping |
Number of Pieces | 15 |
Application | Fast removal/leveling |
Description
ROS StickFast Discs,40 Grit (Ultr,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA GOLD Mirka Gold 5" PSA Disc, 80 Grit, PK100 (23-388-080)
- NORTON CO ProSand 5X Contour Sanding Pad, Extra-Fine, PK 2 (82083)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002938)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- DIABLO HOOK&LOCK DISC 5""40G 50P (DCD050040H50G)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 50 pk (DCD050100H50G)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9", PK5 (DND090180H05G)
- DIABLO HOOK&LOCK DSC 5""320G 15P (DCD050320H15G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- 3M TRIZACT HOOKIT FOAM DISC 6" 15/BX (3M2085)
- Diablo Hook & Loop Sanding Discs