Shop All Hook & Loop Sanding Discs
Diablo
ROS Hook and Lock Disc Assorted, 5", PK15
Mfr # DCD050ASTH15G
Zoro # G003674281
product price: $8.79
/pk 15, $0.59/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60/80/100/120/220
- Number of Pieces 15
- Abrasive Grit Ceramic Blend
- For Use With Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
- Application Fast removal, preparation, finish
Product Information
- Brand Diablo
- MFR # DCD050ASTH15G
- Zoro # G003674281
- UPC # 008925147015
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 60/80/100/120/220 |
Number of Pieces | 15 |
Abrasive Grit | Ceramic Blend |
Item | ROS Hook and Lock Disc Assorted,5",PK15 |
For Use With | Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish |
Application | Fast removal, preparation, finish |
Description
ROS Hook and Lock Disc Assorted,5 In.,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 421-42312 4-1-2X5-8-11 Z3-40 T27 Reg 100 Pct. Za Flap Disc (421-42312)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288133)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 15 pk (DCD050220H15G)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK15 (DCD050060H15G)
- DIABLO SandNET Discs, 80 Grit (Coarse) , 9, PK5 (DND090080H05G)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9", PK5 (DND090180H05G)
- DIABLO SandNet Discs w/Connection Pad, 60, PK10 (DND060060H10I)
- Diablo Hook & Loop Sanding Discs