Shop All Reciprocating Saw Blades
Diablo
RECIP BLADE 9"" 14/18T2PK
Mfr # DS0914BF2
Zoro # G605897484
product price: $11.29
/pk 2, $5.65/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Tooth Design Dual Tooth
Product Information
- Brand Diablo
- MFR # DS0914BF2
- Zoro # G605897484
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Teeth per Inch | 14/18 |
Tooth Design | Dual Tooth |
Description
Diablo Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- DIABLO RECIP BLADE 9"" 10/14T2PK (DS0914AFC2)
- DIABLO RECIP BLADE 9"" 4/6TPI2PK (DS0912BW2)
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI, PK25 (PS0912AW25)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0610CF3)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (2014225)
- Diablo Power Saw Blades