Shop All Nut Setters and Bit Holders
Diablo
Range Of Magnetic Nut Setters Delivers M
Mfr # DNTSL12
Zoro # G9680642
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Overall Length 2-9/16 in
- Nutsetter Hex Size 1/2 in
- Shank Shape Hex
Product Information
- Brand Diablo
- MFR # DNTSL12
- Zoro # G9680642
- UPC # 008925157328
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4 in |
Overall Length | 2-9/16 in |
Nutsetter Hex Size | 1/2 in |
Details
Item | Range Of Magnetic Nut Setters Delivers M |
Shank Shape | Hex |
Description
Range Of Magnetic Nut Setters Delivers M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm (D043204)
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- DIABLO 2-9/16 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSL-S5)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- KO-KEN Bit Holder 1/4 Hex 48mm 1/2 Sq. Drive (14137E)
- Diablo Nut Setters and Bit Holders