Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 180G, PK50
Mfr # DCD050180P50G
Zoro # G7560266
product price: $15.25
/pk 50, $0.31/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Very Fine
- Series StickFast
- Abrasive Grit 180
Product Information
- Brand Diablo
- MFR # DCD050180P50G
- Zoro # G7560266
- UPC # 008925093787
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Very Fine |
Series | StickFast |
Abrasive Grit | 180 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,180G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FACE SPANNER - STRAIGHT (623934000)
- NORTON CO 2-3/4" X 25 YDS 150 GRIT SANDPAPER ROLL (NR60324)
- APACHE Sandblast Nozzle Holder, Aluminum, 3/4" (43125506)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- DIABLO PSA Sanding Disc, 6", 120G, PK5 (DCD060120P05G)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- DIABLO PSA Sanding Disc, 5", 180G, PK5 (DCD050180P05G)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- Diablo Adhesive Discs