Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 120G, PK5
Mfr # DCD050120P05G
Zoro # G7560187
product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Fine
- Series StickFast
- Abrasive Grit 120
Product Information
- Brand Diablo
- MFR # DCD050120P05G
- Zoro # G7560187
- UPC # 008925093824
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Fine |
Series | StickFast |
Abrasive Grit | 120 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,120G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- SHAVIV Deburring Tool Set, C Series (155-00178)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 220 Grit Ultra Fine 50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO PSA Sanding Disc, 5", 150G, PK50 (DCD050150P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- Diablo Adhesive Discs