Shop All Screwdriver Bits
Diablo
Phillips #2 X 1 in. L Driver Bit Black Oxide 5 pk
Mfr # DPH21P5
Zoro # G806432156
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Shank Size 1/4 in
Product Information
- Brand Diablo
- MFR # DPH21P5
- Zoro # G806432156
- UPC # 8925157540
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Shank Size | 1/4 in |
Details
Shank Style | Hex |
Drive Type | Phillips |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- STANLEY Aluminum Line Level (42-287)
- CAPRI TOOLS 1/4 x 5/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-14516)
- MILWAUKEE TOOL Band Saw Blades 24TPI 44-7/8" (3pk) (ML48-39-0531)
- DIABLO Phillips Reduced #2 X 1 in. L Driver Bit Black Oxide 2 pk (DPH2R1P2)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- DIABLO Torx #30 X 2 in. L Driver Bit Black Oxide 5 pk (DT302P5)
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH32P1)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- Diablo Screwdriver Bits