Shop All Hammer Drill Bits
Diablo
Multi-Material Carbide Tipped Hammer Dri
Mfr # DMAMM1020
Zoro # G4330377
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 5/32 in
- Shank Type Hex
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Diablo
- MFR # DMAMM1020
- Zoro # G4330377
- UPC # 008925151784
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Details
Item | Multi-Material Carbide Tipped Hammer Dri |
Bit Dia | 5/32 in |
Shank Type | Hex |
Description
Multi-Material Carbide Tipped Hammer Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- MILESCRAFT Hinge Mate 350 Complete Door Mortising Kit for Routers (1220)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPD1)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4332)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240-P25)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4342)
- DIABLO Multi-Material Carbide Tipped Hamme, PK5 (DMAMM1190-S5)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4344)
- DEWALT 5/8" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5711)
- Diablo Hammer Drill Bits