Shop All Sharpening Stones
Diablo
MASONRY GRIND DISC 4""D
Mfr # DBD040250701C
Zoro # G800538618
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Dia. 4 in
- Hub Type 27
- Max RPM 15250 RPM
- Arbor 5/8 in
Product Information
- Brand Diablo
- MFR # DBD040250701C
- Zoro # G800538618
- UPC # 8925094333
- Country of Origin India
- Category Sharpening Stones
Dimensions
Dia. | 4 in |
Details
Thickness | 1/4 in |
Hub Type | 27 |
Max RPM | 15250 RPM |
Arbor | 5/8 in |
Description
Diablo 4 in. D X 5/8 in. Silicon Carbide Masonry Cut-Off Disc 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry Sponge Pad, 2-3/4"X5-1/2" (MMM5526)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721600)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- DIABLO METAL CUT&GRIND DISC 5"" (DBD050125X01F)
- DIABLO MASONRY GRND DISC 4-1/2"" (DBD045250701C)
- DIABLO MASONRY GRIND DISC 7""D (DBD070250B01C)
- DIABLO METAL GRND DSC 7""X5/8-11 (DBD070250B01F)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- Diablo Sharpening Stones