Shop All Hook & Loop Sanding Discs
Diablo
HOOK&LOCK DISC 5""40G 4PK
Mfr # DCD050040H04G
Zoro # G505915493
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 12 holes
- Grade Ultra Coarse
- Abrasive Material Ceramic
- Grit 40
Product Information
- Brand Diablo
- MFR # DCD050040H04G
- Zoro # G505915493
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 12 holes |
Grade | Ultra Coarse |
Abrasive Material | Ceramic |
Grit | 40 |
Disc Attachment Type | Hook & Lock |
Description
Diablo 5 in. Ceramic Blend Hook and Lock Sanding Disc 40 Grit Ultra Coarse 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 3 in. 80 Grit Speed Lok TR Disc (NTN-62334)
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- SURTEK Black Emery Paper 120 (LEN120)
- DIABLO SANDNET DISC 5"" 120G 10P (DND050120H10I)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9, PK25 (DND090180H25G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10 (DCD060150H10G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5060)
- Diablo Hook & Loop Sanding Discs