Shop All Hole Saws
Diablo
Hole Saw 1-1/16"
Mfr # DHS1063
Zoro # G7543658
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 1-1/16" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,1-1/16" |
Hole Saw Product Grouping | Hole Saws |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
Description
Hole Saw,1-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.59" (M-65032)
- PROTO 1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide (J10034L)
- DIABLO Hole Saw 1-1/4" (DHS1250)
- DIABLO Hole Saw 2-9/16" (DHS2563)
- DIABLO Hole Saw 4" (DHS4000)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- DIABLO Steel Demon Carbide Teeth Hole Cutter Pl (DHS2BITCB)
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- Diablo Hole Saws