Shop All Router Bits
Diablo
Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Beading Router Bit
Mfr # 36-110
Zoro # G306602042
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16 in
- Shank Dia. 1/4 in
- Bearing Dia. (In.) 3/8 in
- Radius (In.) 1/4 in
- Carbide Height 1/2 in
Product Information
- Brand Diablo
- MFR # 36-110
- Zoro # G306602042
- UPC # 8925380801
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-3/16 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 3/8 in |
Radius (In.) | 1/4 in |
Carbide Height | 1/2 in |
Overall Diameter | 1-1/8 in |
Details
Number of Cutters | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- BOSCH Switch (1617200120)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 100 I, 3/8" (850191)
- DRILL AMERICA 3/4"-16 Carbon Steel Hex Rethreading Die (DWTHX3416)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-5/8 in. L Carbide Top Bearing Flush Trim Router Bit (50-102)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- DIABLO 1/2 in. D X 2-7/16 in. L Carbide Hinge Mortising Router Bit (DR16560)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- Diablo Routers & Accessories