Shop All Circular Saw Blades
Diablo
Framing Saw Blade Pro, 6-1/2"x24-To, PK3
Mfr # D0624X3
Zoro # G703674321
product price: $32.89
/pk 3, $10.96/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 18 Degrees
- Max. RPM 8800
- For Use With General construction applications, including fast, efficient ripping and crosscutting
- Kerf .059"
- Application Cutting Wood Framing
Product Information
- Brand Diablo
- MFR # D0624X3
- Zoro # G703674321
- UPC # 008925157014
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Framing Saw Blade Pro,6-1/2"x24-To,PK3 |
Hook Angle | 18 Degrees |
Max. RPM | 8800 |
For Use With | General construction applications, including fast, efficient ripping and crosscutting |
Kerf | .059" |
Application | Cutting Wood Framing |
Description
Framing Saw Blade Pro,6-1/2 In.x24-To,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP7CR 7 Inch Curved Jaw Locking Pliers (VGP7CR)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- DIABLO 14", 72-Teeth Circular Saw Blade (D1472CF)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0649F)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- Diablo Circular Saw Blades