Shop All Flap Discs
Diablo
Flap Disc, 40-Grit for X-Lock and All G
Mfr # DCX045040X01F
Zoro # G003674076
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Max. RPM 12000
- Number of Pieces 1
- For Use With Grinding & Polishing Metal
- Application Grinding & Polishing Metal
Product Information
- Brand Diablo
- MFR # DCX045040X01F
- Zoro # G003674076
- UPC # 008925147831
- Country of Origin United States
- Category Flap Discs
Details
Grit | 40 |
Max. RPM | 12000 |
Item | Flap Disc,40-Grit for X-Lock and All G |
Number of Pieces | 1 |
For Use With | Grinding & Polishing Metal |
Application | Grinding & Polishing Metal |
Description
Flap Disc,40-Grit for X-Lock and All G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" ProSand Sanding Sheet 220-Grit, PK 3 (02616)
- MILWAUKEE TOOL GRINDING DISC 4-1/2 X 1/4 X 7/8 (ML49-94-4520)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- CENTURY DRILL & TOOL Crimped Cup Brush, 5x5/8x11 in. (76055)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- Diablo Flap Discs