Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Delivers M
Mfr # DT302P1
Zoro # G9504696
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T30
- Shank Shape Hex
- Driver Type Torx
Product Information
- Brand Diablo
- MFR # DT302P1
- Zoro # G9504696
- UPC # 008925158547
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T30 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Delivers M |
Description
Driver Bit Range Of Torx Bits Delivers M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471.1-80-V1/2 Square Crank Handle Zinc (4VX27)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 16 7/8 in Swing, 16 Speed (JDP-17)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- DIABLO Driver Bit Range Of Torx Bits Del, PK100 (DT252P100)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT401P5)
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- Diablo Screwdrivers and Nutdrivers