Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Deliv, PK5
Mfr # DT151P5
Zoro # G9529546
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T15
- Shank Shape Hex
- Driver Type Torx
Product Information
- Brand Diablo
- MFR # DT151P5
- Zoro # G9529546
- UPC # 008925158264
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T15 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Torx Bits Deliv,PK5 |
Driver Type | Torx |
Description
Driver Bit Range Of Torx Bits Deliv,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- OTC Puller Set, 2 Pieces, Cone, 2 and 3 Jaws (1184)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4012)
- XTRWELD 11 in Pliers, C, Locking, S-Pad, Steel Black Nickel Chrome (TPLS11SP)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT152P5)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT152P1)
- DIABLO Torx Security 1 in. L Drive Bit Set Black Oxide 7 pc (DTHV1-S7)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT251P25)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- Diablo Screwdrivers and Nutdrivers