Shop All Screwdriver Bits
Diablo
Driver Bit Range Of Phillips Bits D, PK2
Mfr # DPH31P2
Zoro # G9680432
product price: $1.79
/pk 2, $0.90/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
- Screwdriver Tip Style Phillips
Product Information
- Brand Diablo
- MFR # DPH31P2
- Zoro # G9680432
- UPC # 008925157618
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Bit Style | Phillips |
Shank Style | Hex |
Screwdriver Tip Style | Phillips |
Item | Driver Bit Range Of Phillips Bits D,PK2 |
Description
Driver Bit Range Of Phillips Bits D,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH22P1)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- Diablo Screwdrivers and Nutdrivers