Shop All Hole Saws
Diablo
Dhs4000 High Performance Hole Saw
Mfr # DHS4000
Zoro # G6448392
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Saw Dia. 4 in
- Diameter 4 in.
- Shank Shape Diablo Mandrel
Product Information
Dimensions
Saw Dia. | 4 in |
Diameter | 4 in. |
Details
Item | Saw Blades |
Shank Shape | Diablo Mandrel |
Description
High Performance Hole Saws Deliver Faster Cutting Performance And Increased Productivity. Hole Saw System And Mandrel Design Simplify The Attachment Process For Fast And Efficient Hole Saw Mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5356FL)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- DIABLO Hole Saw 1-1/16" (DHS1063)
- DIABLO 1-1/8" Carbide Tipped Hole Saw (DHS1125CT)
- DIABLO Hole Saw 1-11/16" (DHS1688)
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/4in. (DHS1750DG)
- DIABLO Hole Saw 1-5/16" (DHS1312)
- Diablo Hole Saws