Shop All Sanding Bands
Diablo
Detail Sanding Fingertips, PK15
Mfr # DCTTIPVGPH15G
Zoro # G7556906
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 120-Grit Fine, (5) 180-Grit Ultra Fine Sheets, (5) 80-Grit Coarse
- Material Aluminum Oxide Blend
- Materials Cut Leveling and Heavy Stock or Paint Removal, Removing Minor Imperfections and Initial Sanding Between Paint, Stain Coats and Final Sanding and Surface Preparation for Stain, Varnish
- Application Leveling and Heavy Stock or Paint Removal, Removing Minor Imperfections and Initial Sanding Between Paint, Stain Coats and Final Sanding and Surface Preparation for Stain, Varnish
Product Information
- Brand Diablo
- MFR # DCTTIPVGPH15G
- Zoro # G7556906
- UPC # 008925093466
- Country of Origin Switzerland
- Category Sanding Bands
Details
Item | Detail Sanding Fingertips,PK15 |
Includes | (5) 120-Grit Fine, (5) 180-Grit Ultra Fine Sheets, (5) 80-Grit Coarse |
Material | Aluminum Oxide Blend |
Materials Cut | Leveling and Heavy Stock or Paint Removal, Removing Minor Imperfections and Initial Sanding Between Paint, Stain Coats and Final Sanding and Surface Preparation for Stain, Varnish |
Application | Leveling and Heavy Stock or Paint Removal, Removing Minor Imperfections and Initial Sanding Between Paint, Stain Coats and Final Sanding and Surface Preparation for Stain, Varnish |
Description
Detail Sanding Fingertips,PK15, Includes (5) 120-Grit Fine, (5) 180-Grit Ultra Fine Sheets, (5) 80-Grit Coarse, Application Leveling and Heavy Stock or Paint Removal, Removing Minor Imperfections and Initial Sanding Between Paint, Stain Coats and Final Sanding and Surface Preparation for Stain, Varnish, Material Aluminum Oxide Blend
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- DEDECO SUNBURST 2" EZLOC BRUSHES WHITE 120 GRIT (A/O) 10/BX (1868)
- DIABLO Spindle Sanding Sleeves, PK10 (DCVDRMVGPS10G)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41153)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- 3M Cloth Band, 3/4 in. (7100031683)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- Diablo Sanding Bands