Shop All Reciprocating Saw Blades
Diablo
Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk
Mfr # DS0903CP3
Zoro # G806429064
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 3
- Length 9 in
- Tooth Design Carbide Teeth
Product Information
- Brand Diablo
- MFR # DS0903CP3
- Zoro # G806429064
- UPC # 8925138389
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Teeth per Inch | 3 |
Tooth Design | Carbide Teeth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- TEKTON 3/8 in. Drive Metric, 12 pcs, Electroless nickel (WCF94201)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI (PS0914AGP10)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- DIABLO Demo Demon 12 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS1206CWS3)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- Diablo Reciprocating Saw Blades