Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, Low Current Draw Pulse
Mfr # DML-9LP PROBE KIT - 100
Zoro # G0023077
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Detection Range Variable
- Features Low Current Draw Pulse Only- 100 ft Lead-In
- Number of Channels 1
- Loop Impedance 20 to 2000 MHz
Product Information
- Brand Diablo Controls
- MFR # DML-9LP PROBE KIT - 100
- Zoro # G0023077
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Vehicle Detector |
Includes | Relay |
Detection Range | Variable |
Features | Low Current Draw Pulse Only- 100 ft Lead-In |
Number of Channels | 1 |
Loop Impedance | 20 to 2000 MHz |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Sensitivity | Variable |
Power Required | 10 to 30V AC |
Minimum Operating Temperature | -35 Degrees F |
Resistance Properties | Impact Resistant |
Maximum Operating Temperature | 165 Degrees F |
Description
Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC/DC, Features Low Current Draw Pulse Only- 100 ft Lead-In, Resistance Properties Impact Resistant, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 3 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Striker Stud For 1-475 Rtry (EMC 475-52 YC)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 DOOR HINGE 26D STL)
- ZORO SELECT O-Ring, Dash 155, EPDM, 0.1 In., PK10 (U38869.009.0400)
- DIABLO CONTROLS Vehicle Detector, 10 Pin Plug-In (DSP-40S)
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- DIABLO CONTROLS Vehicle Detector, 100 ft. Lead-In (DSP-50 PROBE KIT - 75')
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- PEDESTAL PRO Mounting Post, 48"H, 45 lb. (HD-DK)
- Diablo Controls Gate Operators & Accessories