Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, Board Type Loop
Mfr # DSP-22-1
Zoro # G0022937
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Detection Range Variable
- Loop Impedance 20 to 2000 MHz
- Operating Temp. Range -35 Degrees to 165 Degrees F
- Number of Channels 1
Product Information
- Brand Diablo Controls
- MFR # DSP-22-1
- Zoro # G0022937
- Country of Origin China
- Category Gate Operators & Accessories
Details
Item | Vehicle Detector |
Includes | Relay |
Detection Range | Variable |
Loop Impedance | 20 to 2000 MHz |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Number of Channels | 1 |
Contact Rating | 1A @ 110V AC |
Power Required | 10 to 30V AC |
Sensitivity | Variable |
Minimum Operating Temperature | -35 Degrees F |
Maximum Loop Inductance | 1,500 uH |
Minimum Loop Inductance | 20 uH |
Maximum Operating Temperature | 165 Degrees F |
Description
Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 14 to 27V DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 1,500 uH, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD Magnetic Touch Latch- Long Stroke for Large Doors - Brown (SUML120 BRN)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEN9)
- STRATTEC Strattec:Chrysler Ignition 1998+ 8-Cut (Y157) Full Repair Kit 703719 (Strattec) (STR-703719)
- CODEL DOORS 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In, 1Channel (DSP-10 LV)
- DIABLO CONTROLS Vehicle Detector, 100 ft. Lead-In (DSP-50 PROBE KIT - 75')
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- DIABLO CONTROLS Vehicle Detector, Low Current Draw (DSP-55-100)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- Diablo Controls Gate Operators & Accessories