Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, -35 deg. to 165 deg. F
Mfr # DSP-22-2
Zoro # G0023016
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Power Required 10 to 30 AC or DC
- Detection Range Variable
- Contact Rating 1A @ 110V AC
- Number of Channels 2
Product Information
- Brand Diablo Controls
- MFR # DSP-22-2
- Zoro # G0023016
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Vehicle Detector |
Includes | Relay |
Power Required | 10 to 30 AC or DC |
Detection Range | Variable |
Contact Rating | 1A @ 110V AC |
Number of Channels | 2 |
Loop Impedance | 20 to 2000 MHz |
Sensitivity | Variable |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Minimum Operating Temperature | -35 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Minimum Loop Inductance | 20 uH |
Maximum Loop Inductance | 1,500 uH |
Description
Vehicle Detector, Includes Relay, Number of Channels 2, Operating Voltage 14 to 27V DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 1,500 uH, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- LUCKY LINE Key Caps Counter Display, Assorted Colors (16500)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- DIABLO CONTROLS Vehicle Detector, 110VAC (DSP-6-LP)
- DIABLO CONTROLS Vehicle Detector, 100 ft. Lead-In (DSP-50 PROBE KIT - 75')
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- DIABLO CONTROLS Vehicle Detector, Board Type Loop (DSP-22-1)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- Diablo Controls Gate Operators & Accessories