Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, 10 to 30VAC
Mfr # DSP-224
Zoro # G0023007
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 18 V DC
- Detection Range Variable
- Sensitivity Variable
- Operating Temp. Range -35 Degrees to 165 Degrees F
- Number of Channels 4
Product Information
- Brand Diablo Controls
- MFR # DSP-224
- Zoro # G0023007
- Country of Origin China
- Category Gate Operators & Accessories
Details
Item | Vehicle Detector |
Power Required | 18 V DC |
Detection Range | Variable |
Sensitivity | Variable |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Number of Channels | 4 |
Loop Impedance | 20 to 2000 MHz |
Minimum Operating Temperature | -35 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Description
Vehicle Detector, Number of Channels 4, Operating Voltage 18V DC, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2012-2016 Dodge Dart / 4-Button Fobik Key w/ Trunk / PN: 56046771AA / M3N32297100 (RK-FBK-1004)
- NELSON SHIMS Nelson Wood Shims WC8-32-15-50 Composite Shims; 32 Count (8027211)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733R-034S)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 7-1/4" LH Prehung Door w/Stn Nckl Hngs (2168MHCCOLLH15714)
- DIABLO CONTROLS Vehicle Detector, Low Current Draw (DSP-55-100)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- DIABLO CONTROLS Vehicle Detector, 110VAC (DSP-6-LP)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- KOEHN MARKETING Drive-Thru Electric Gate (K13-19)
- Diablo Controls Gate Operators & Accessories