Shop All Crowd Control Accessories
Diablo Controls
Single Card Rack, with Relay
Mfr # RK-1R
Zoro # G0269757
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tri-Axis Detection (TRIAD(R)) System
- Features A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40
- Includes Relay
- Overall Height 3 in
- Overall Length 7/10 in
Product Information
- Brand Diablo Controls
- MFR # RK-1R
- Zoro # G0269757
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 7/10 in |
Overall Width | 1 1/2 in |
Details
Item | Single Card Rack |
For Use With | Tri-Axis Detection (TRIAD(R)) System |
Features | A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40 |
Includes | Relay |
Product Type | Single Card Rack |
Compatible with Manufacturer Model Number | DSP-13 |
Compatible Manufacturer Model Number | DSP-13 |
Compatible Manufacturer Part Number | DSP-13 |
For Use with Mfr. Model Number | DSP-13 |
For Use With Mfr. Model Number | DSP-13 |
Description
Single Card Rack, Product Type Single Card Rack, For Use With Tri-Axis Detection (TRIAD(R)) System, Includes Relay, Features A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40, Overall Length 7/10 in, Overall Height 3 in, Overall Width 1 1/2 in, Compatible with Manufacturer Model Number DSP-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Stainless Steel (RWR01-SS)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- Diablo Controls Crowd Control Accessories