Shop All Sandpaper Sheets
Diablo
Cat/Mouse Sanding Sheet, Medium 120G, PK5
Mfr # DCTCAT120H05G
Zoro # G7556915
product price: $5.97
/pk 5, $1.19/ea
Sold in multiples of 10 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 3-7/8"
- Length 5-1/2"
- Grade Fine
- Series Hook and Lock
Product Information
- Brand Diablo
- MFR # DCTCAT120H05G
- Zoro # G7556915
- UPC # 008925093442
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 3-7/8" |
Length | 5-1/2" |
Details
Item | Detail CAT/Mouse Sanding Sheet |
Grit | 120 |
Grade | Fine |
Series | Hook and Lock |
Abrasive Material | Aluminum Oxide |
Description
Cat/Mouse Sanding Sheet,Medium 120G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (08834131608)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-HSx50)
- NORTON DOOR CONTROLS Norton Clipper 4-1/2 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601455)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 120 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT120H05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- DIABLO 9 in. L X 3-2/3 in. W 1000 Grit Silicone Carbide Sanding Sheet 10 pk (DCS323100010W)
- DIABLO Mouse Detail Sanding Sheet Assorted, PK5 (DCTMOUASTH05G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334120H10G)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- Diablo Sandpaper Sheets