Shop All Hole Saws
Diablo
Carbide-Tipped Wood and Metal Holesaw
Mfr # DHS3625CT
Zoro # G803674160
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hole Cutting - woods, plastics, metals
- Shank Shape Diablo Mandrel
- Number of Pieces 0
- For Use With Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
Product Information
Details
Application | Hole Cutting - woods, plastics, metals |
Item | Carbide-Tipped Wood and Metal Holesaw |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
For Use With | Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel |
Description
Carbide-Tipped Wood and Metal Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1750CF)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- DIABLO Hole Saw 1-3/4" (DHS1750)
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8619)
- Diablo Hole Saws & Cutters