Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2150
Zoro # G0972580
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Diameter 1-1/2 in
- Working Length 9 in
- Shank Type Hex
Product Information
- Brand Diablo
- MFR # DAG2150
- Zoro # G0972580
- UPC # 008925154709
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 13 in |
Diameter | 1-1/2 in |
Working Length | 9 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-A)
- LEATHERMAN Multi-Tool, 21 Functions, Fold Open, Includes: Nylon Sheath (832641)
- HOLEX Try Square, Stock Length: 100X70mm (452600 100X70)
- DIABLO 7.5 in. L Auger Bit Set High Speed Steel 3 pc (DAG1900-S3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1080)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1150)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3080)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- Diablo Drill Bits