Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2060
Zoro # G0972930
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Diameter 11/16 in
- Shank Type Hex
- Working Length 9 in
Product Information
- Brand Diablo
- MFR # DAG2060
- Zoro # G0972930
- UPC # 008925154617
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 13 in |
Diameter | 11/16 in |
Working Length | 9 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Patchers Utility Pat (4045)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- WESTWARD Alloy Steel Tap, 7/8-14 UNF (CCT1060-121)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2150)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- Diablo Auger Drill Bits