Shop All Auger Drill Bits
Diablo
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG1150
Zoro # G0972468
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Diameter 1-1/4 in
- Working Length 5-1/2 in
- Shank Type Hex
Product Information
- Brand Diablo
- MFR # DAG1150
- Zoro # G0972468
- UPC # 008925153542
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 7-1/2 in |
Diameter | 1-1/4 in |
Working Length | 5-1/2 in |
Details
Item | Auger Bit Provides Max Performance, Xtrm |
Shank Type | Hex |
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 12 mm-12 Point (JSCVM12T)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3020)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3080)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1010)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- Diablo Drill Bits