Shop All Sanding Belts
Diablo
Assorted Belt Pack, 4"x36", PK3
Mfr # DCB436ASTS03G
Zoro # G503674613
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50/80/120
- Number of Pieces 3
- Application Fast removal, preparation, finish
- For Use With Surface leveling and heavy stock removal; moderate stock removal; and final sanding
Product Information
- Brand Diablo
- MFR # DCB436ASTS03G
- Zoro # G503674613
- UPC # 008925145158
- Country of Origin Switzerland
- Category Sanding Belts
Details
Item | Assorted Belt Pack,4"x36",PK3 |
Grit | 50/80/120 |
Number of Pieces | 3 |
Application | Fast removal, preparation, finish |
For Use With | Surface leveling and heavy stock removal; moderate stock removal; and final sanding |
Description
Assorted Belt Pack,4 In.x36 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit (34297)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261031667)
- Diablo Sanding Belts