Shop All Masonry Drill Bits
Diablo
9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAMX1050
Zoro # G3378955
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"x8"x13"
- Shank Dia. 9/16 in.
- Overall Length 13 in.
Product Information
- Brand Diablo
- MFR # DMAMX1050
- Zoro # G3378955
- UPC # 8925151159
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16"x8"x13" |
Shank Dia. | 9/16 in. |
Overall Length | 13 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Max Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- X1 TOOLS 1/4 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2050x1)
- CLE-LINE 27/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23368)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- DIABLO 5/32"x2"x4" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4010)
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO 1/2"x1-11/16"xSDS-Plus 2-Cutter (DMAST1030)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2440)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2260)
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- Diablo Drill Bits