Shop All Masonry Drill Bits
Diablo
9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAMX1070
Zoro # G3380949
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drill Bit Size 9/16"x24"x29"
- Shank Dia. 9/16 in.
- Drilling Length 24 in
- Overall Length 29 in.
Product Information
- Brand Diablo
- MFR # DMAMX1070
- Zoro # G3380949
- UPC # 8925151173
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16"x24"x29" |
Shank Dia. | 9/16 in. |
Drilling Length | 24 in |
Overall Length | 29 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Max |
Number of Cutter Heads | 4 |
Cutter Heads | Full Carbide Head |
Description
Diablo’s revolutionary, complete range of SDS-Max Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2920)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO Carbide Tipped Tile and Stone Drill Bit Set 4 pc (DMANS1070-S4)
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- DIABLO 1-1/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4320)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 3 pc (PMAPC1080-S3)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- Diablo Masonry Drill Bits