Shop All Reciprocating Saw Blades
Diablo
9" L x Fire Rescue Cutting Reciprocating Saw Blade
Mfr # DS0914WBF25
Zoro # G4882425
product price: $53.47
/pk 25, $2.14/ea
$53.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Length 9 in
- For Use With Saw Type Medium Metal Cutting
- Teeth per Inch 14/18
- Number of Cutting Edges 1
Product Information
- Brand Diablo
- MFR # DS0914WBF25
- Zoro # G4882425
- UPC # 008925131540
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.043 in |
Details
Shank | 1/2" Universal |
For Use With Saw Type | Medium Metal Cutting |
Teeth per Inch | 14/18 |
Number of Cutting Edges | 1 |
Application | Metal |
Back Style | Curved, Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Ferrous Metals, Non-Ferrous Metals, Blade Length 9 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- IDEAL Hole Saw, 13/16 (36-515)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF25)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 1PK (48-00-5227)
- Diablo Power Saw Blades