Shop All Sandpaper Sheets
Diablo
9 in. L X 3-2/3 in. W 80 Grit Aluminum Oxide Sanding Sheet 10 pk
Mfr # DCS323080S10G
Zoro # G106435741
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 3-2/3 in
- Length 9 in
- Grade Coarse
- Attachment Type Hook & Lock
Product Information
- Brand Diablo
- MFR # DCS323080S10G
- Zoro # G106435741
- UPC # 8925155775
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3 in |
Length | 9 in |
Details
Grit | 80 |
Grade | Coarse |
Attachment Type | Hook & Lock |
Abrasive Material | Aluminum Oxide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- BALDOR-RELIANCE 8" 60 Grit Grinding Wheel (B81)
- VSM Abrasive Roll, AO, 150 Grit, 2"x50 yd., Br (332671)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/2" Flue Size (89656)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- DIABLO SandNet 11 in. L X 9 in. W 180 Grit Ceramic Sanding Sheet 5 pk (DND911180H05G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6 (DCS045060S06G)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 (66261101500)
- Diablo Sandpaper Sheets