Shop All Sandpaper Sheets
Diablo
9 in. L X 11 in. W 220 Grit Aluminum Oxide Sanding Sheet 20 pk
Mfr # DCS911220S20G
Zoro # G906435675
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Diablo
- MFR # DCS911220S20G
- Zoro # G906435675
- UPC # 8925154914
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 220 |
Backing Material | Paper |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 4 1/2" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-016072-036A)
- HHIP 7 X 1/4 X 1-1/4" D1A1 Diamond Wheel (2400-7250)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8-11" (51221)
- DIABLO Sanding sheets, 80-Grit (Coarse) CA, PK5 (DNTCAT080H05G)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 400 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323400S05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911060S04G)
- Diablo Sandpaper Sheets