Shop All Circular Saw Blades
Diablo
9", 46-Teeth Circular Saw Blade
Mfr # D0946CF
Zoro # G7111085
original price:
$66.79
36% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diamond Knockout No
- Cutting Depth 3-1/2"
- Application Metal Cutting
- Arbor Hole 1"
- Hook Angle 0 Degrees
Product Information
- Brand Diablo
- MFR # D0946CF
- Zoro # G7111085
- UPC # 089251354537
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 3-1/2" |
Blade Dia. | 9 in |
Arbor Size | 1 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 3 1/2 in |
Details
Item | Circular Saw Blade |
Diamond Knockout | No |
Application | Metal Cutting |
Arbor Hole | 1" |
Hook Angle | 0 Degrees |
Tooth Grind | TCG |
For Use With Saw Type | Metal Cutting Saws |
Plate Thickness | 0.071 in |
For Use With | Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod |
Max. RPM | 3600 |
Number of Teeth | 46 |
Kerf | .075" |
Primary Saw Application | Metal |
Tip Material | Cermet Tipped |
Blade Type | Stainless Steel Cutting |
Primary Material Application | Stainless Steel |
Max. Blade Speed | 3,600 RPM |
Arbor Shape | Round |
Materials Cut | Ferrous Metals, Stainless Steel, Steel |
Description
Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,600 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 46, Max. Cutting Depth 3 1/2 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Cut Width 0.075 in, Tip Material Cermet Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43005)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- DIABLO Tooth Carbide Fiber Cement HardiBlade, 5 (D0506CH)
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- Diablo Circular Saw Blades